Shop All Secondary Spill Containment
Justrite
Spill Berm, 4 ft. L x 8 ft. W x 4 in. H
Mfr # 28410
Zoro # G8828224
product price: $804.00
/ea
Free Shipping & Returns
$804.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Application Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts
- Height 4 in
- Length 48 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28410
- Zoro # G8828224
- UPC # 697841156777
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 in |
Length | 48 in |
Width | 96 in |
Dimensions | 48 in L x 96 in W x 4 in H |
Details
Color | Yellow |
Application | Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts |
Material | PVC |
Item | Spill Berm |
Description
Spill Berm, Color Yellow, Dimensions 48 in L x 96 in W x 4 in H, Height 4 in, Length 48 in, Material PVC, Width 96 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120CY)
- 3M SCOTT Hood, For IDLH (8007204)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- MSA SAFETY Spectacle Kit, Metal (804638)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene (28652)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene (5110-YE)
- Justrite Spill Control Supplies