Shop All Spill Control Kits and Stations
Justrite
Spill Berm, 4 ft. L x 8 ft. W x 2 in. H
Mfr # 28421
Zoro # G8828267
product price: $459.30
/ea
Free Shipping & Returns
$459.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Height 2 in
- Material PVC
- Length 4 ft
- Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28421
- Zoro # G8828267
- UPC # 697841157071
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 2 in |
Length | 4 ft |
Width | 8 ft |
Dimensions | 4 ft L x 8 ft W x 2 in H |
Details
Item | Spill Berm |
Color | Yellow |
Material | PVC |
Description
Spill Berm, Color Yellow, Dimensions 4 ft L x 8 ft W x 2 in H, Height 2 in, Length 4 ft, Material PVC, Width 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-XL)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Lavender (NGPF7001-V)
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- Justrite Spill Control Kits and Stations