Shop All Secondary Spill Containment
Justrite
Spill Berm, 4 ft. L x 6 ft. W x 4 in. H
Mfr # 28408
Zoro # G8828215
product price: $746.00
/ea
Free Shipping & Returns
$746.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Color Yellow
- Length 48 in
- Material PVC
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28408
- Zoro # G8828215
- UPC # 697841156760
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 in |
Length | 48 in |
Width | 72 in |
Dimensions | 48 in L x 72 in W x 4 in H |
Details
Color | Yellow |
Item | Spill Berm |
Material | PVC |
Application | Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts |
Description
Spill Berm, Color Yellow, Dimensions 48 in L x 72 in W x 4 in H, Height 4 in, Length 48 in, Material PVC, Width 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, XL, PK 10, White (SA650-1004)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Sprinkler Riser Room Sign, Landscape (OS-NS-P-1014-L-16613)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- HY-KO Pull Sign 2" x 8", 10PK (B00034)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene (28652)
- JUSTRITE Drum Spill Containment Pallet, 79 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28673)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 (28637)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- Justrite Spill Control Supplies