Shop All Spill Control Kits and Stations
Justrite
Spill Berm, 2 ft. L x 4 ft. W x 4 in. H
Mfr # 28402
Zoro # G8828181
product price: $566.00
/ea
Free Shipping & Returns
$566.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 4 in
- Application Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts
- Length 24 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28402
- Zoro # G8828181
- UPC # 697841156739
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 24 in |
Width | 48 in |
Length (Straight Wireway) | 24 in |
Dimensions | 24 in L x 48 in W x 4 in H |
Details
Item | Spill Berm |
Color | Yellow |
Application | Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts |
Material | PVC |
Description
Spill Berm, Color Yellow, Dimensions 24 in L x 48 in W x 4 in H, Height 4 in, Length 24 in, Material PVC, Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 4x 30' (SGT-BF-37)
- HONEYWELL NORTH Half Mask Respirator, Threaded, NIOSH (550030S)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- PORTWEST Thermal Grip Glove, Med (A140)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- Justrite Spill Control Supplies