Shop All Secondary Spill Containment
Justrite
Spill Berm, 2 ft. L x 2 ft. W x 4 in. H
Mfr # 28400
Zoro # G8828172
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Color Yellow
- Height 4 in
- Material PVC
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28400
- Zoro # G8828172
- UPC # 697841156722
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 24 in |
Height | 4 in |
Width | 24 in |
Dimensions | 24 in L x 24 in W x 4 in H |
Details
Item | Spill Berm |
Color | Yellow |
Material | PVC |
Application | Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts |
Description
Spill Berm, Color Yellow, Dimensions 24 in L x 24 in W x 4 in H, Height 4 in, Length 24 in, Material PVC, Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women Rubber Boot, Black, Size 5, PR (MCMPW00)
- ACCUFORM OSHA CAUTION SAFETY SIGN HEARING MPPE448VP (MPPE448VP)
- HONEYWELL HOWARD LEIGHT Max30 Max Disposable Foam Corded Earplugs, 100 Pairs, 100PK (MAX-30)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1,250 lb, Recycled Polyethylene (28653)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- JUSTRITE Drum Spill Containment Pallet, 79 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28673)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- Justrite Secondary Spill Containment