Shop All Spill Control Kits and Stations
Justrite
Spill Berm, 2 ft. L x 2 ft. W x 2 in. H
Mfr # 28414
Zoro # G8828233
product price: $274.60
/ea
Free Shipping & Returns
$274.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 2 in
- Length 24 in
- Material PVC
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28414
- Zoro # G8828233
- UPC # 697841157040
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 2 in |
Length | 24 in |
Width | 24 in |
Dimensions | 24 in L x 24 in W x 2 in H |
Details
Item | Spill Berm |
Color | Yellow |
Material | PVC |
Application | Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts |
Description
Spill Berm, Color Yellow, Dimensions 24 in L x 24 in W x 2 in H, Height 2 in, Length 24 in, Material PVC, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T2007/UAK)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- CONDOR Absorbent Boom, Gray, 65 gal., PK4 (35ZR52)
- Justrite Spill Control Supplies