Shop All Spill Control Kits and Stations
Justrite
Spill Berm, 10 ft. L x 11 ft. W x 2 in. H
Mfr # 28424
Zoro # G8828285
product price: $660.00
/ea
Free Shipping & Returns
$660.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 2 in
- Length 10 ft
- Width 11 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28424
- Zoro # G8828285
- UPC # 697841157095
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 2 in |
Length | 10 ft |
Width | 11 ft |
Length (Straight Wireway) | 10 ft |
Dimensions | 10 ft L x 11 ft W x 2 in H |
Details
Item | Spill Berm |
Color | Yellow |
Material | PVC |
Description
Spill Berm, Color Yellow, Dimensions 10 ft L x 11 ft W x 2 in H, Height 2 in, Length 10 ft, Material PVC, Width 11 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex Gloves, Dura-Foam Nitrile Palm Coating, XL (KX09N)
- MELLOW WALK SAFETY Size 10.5 Womens Combat Boot Steel Work Boot (429139BLK105)
- NMC Individual Character Stencil Number Set 12", Pk12 (PMN12)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- Justrite Spill Control Kits and Stations