Shop All Sorbents
Justrite
Sorbents, 1.75 gal., Oil, Black, PVC Coated Fabric
Mfr # 28459
Zoro # G8828452
product price: $188.98
/ea
Free Shipping & Returns
$188.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 1.75 gal.
- Material PVC Coated Fabric
- Color Black
- Perforations No
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36" |
Width | 24" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 1.75 gal. |
Material | PVC Coated Fabric |
Color | Black |
Perforations | No |
Fluids Absorbed | Oil |
Perforated | No |
Absorbency Weight | Medium |
Volume Absorbed Per Pkg. | 1.75 gal. |
Volume Absorbed Per Sock/Boom | 1.75 gal. |
Description
Absorbent Pad,Absorbs 1.75 gal. Oil-Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9056500)
- TORK Towels, Universal, 1-Ply, 7.8inRL Dia, 1.9inCore, 7.5inx800ft , WE, 6PK (TRK7171400)
- IRON OUT Outdoor Rust Stain Remover, 1 Gallon (LI04128N)
- PIG Absorbent Barrel Top Safety Message Mat w Poly Backing Used Oil For 55 gal. drums w 2 bungs, 25PK (SGN1211)
- PIG Sorbents, 5 gal, 12 in x 12 in, Oil, White, Polypropylene (PIL405)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR41)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (97125)
- PIG PIG Gray Ham-O Absorbent Mat Roll in Dispenser Box 1 roll/box 75' L x 16" W (MAT1000)
- GREEN BOOM Oil-Only Pillow, 5 gal, White, 10 PK (P1010S)
- PIG Sorbents, 33 gal, 30 in x 30 in, Oil, White, Polypropylene (MAT426)
- Justrite Sorbents