Shop All Sorbents
Justrite
Sorbent Pad, Not Applicable, 35.8 in x 53.9 in, Fuel and Flammable Liquids, Polymer, Vinyl
Mfr # 83986PK
Zoro # G409982751
Free Shipping & Returns
$843.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer, Vinyl
- Color White
- Weight 7.1 lb
- Length 53 9/10 in
- Sorbent Capacity 10 gal (2 Pads)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 35.8 in x 53.9 in |
Length | 53 9/10 in |
Width | 35 4/5 in |
Perforated Size | Not Perforated |
Description
SPILLPAD,LARGE,5.3GAL,Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Fine Sweep Floor Brush Black Horsehair Fill (42001)
- MILWAUKEE TOOL 1-1/4 Vacuum Hose for 0880-20 (inside) (14-37-0105)
- CLASSIC 55 gal - 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.9 mil, Black, 100 PK (WEBB60-790196)
- METHOD Vanilla & Raspberry Scent Gel Hand Wash Refill 34 oz (328113)
- CONDOR Sorbents, 26 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR35)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150M)
- BRADY Sorbents, 37 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (SXT30DP)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene (GRP48201-BK)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- PIG Sorbents, 5 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT172)
- Justrite Sorbents