Shop All Bottles & Jars
Justrite
Solvent Dispensing Bottle, 4" dia.
Mfr # 14012
Zoro # G510457384
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Polyethylene
- Height 10 1/2 in
- Color White
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 14012
- Zoro # G510457384
- UPC # 697841149847
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 10 1/2 in |
Container Diameter | 4 in |
Details
Item | Solvent Dispensing Bottle |
Capacity | 1 qt |
Material | Polyethylene |
Color | White |
Standards | FM Approved |
Dispensing Actuation | Dispensing Valve |
Product Type | Dispensing Can |
Dispensing Tip Material | Brass |
Compatible Fluids | Flammables |
Description
Solvent Dispensing Bottle, Capacity 1 qt, Material Polyethylene, Color White, Standards FM Approved, Product Type Dispensing Can, Compatible Fluids Flammables, Container Diameter 4 in, Dispensing Actuation Dispensing Valve, Dispensing Tip Material Brass, Height 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAISALA Sensor (333425)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- INDUSTRIAL C & S GE Equipment GRND Kit (TGL20CP)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- JUSTRITE Brass Nozzle, 8&32 oz dispensing bottle (11300)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- LAB SAFETY SUPPLY Bottle Wide Mouth 250 Ml Hdpe, Pk12 (9F493)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 (5220128V-21)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- Justrite Labware