Shop All Spill Containment Accessories
Justrite
Snap Wall Containment Berm, 79 gal
Mfr # 28556
Zoro # G4662892
product price: $459.10
/ea
Free Shipping & Returns
$459.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Spill Capacity 79 gal
- Height 8 in
- Width 4 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28556
- Zoro # G4662892
- UPC # 697841156791
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 4 ft |
Height | 8 in |
Width | 4 ft |
Dimensions | 4 ft W x 4 ft L |
Details
Spill Capacity | 79 gal |
Item | Snap Wall Containment Berm |
Color | Yellow |
Shape | Square |
Spill Capacity, gal. | 79 gal |
Product Type | Containment Berm |
Description
Snap Wall Containment Berm, Color Yellow, Dimensions 4 ft W x 4 ft L, Height 8 in, Length 4 ft, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 79 gal, Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JHXL)
- REEBOK Work Boot, Comp Toe, 8In, Blk, 10W, PR (RB8874)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, STD ROLL BAR FIRE EXT HOLDER (102656)
- INDUSCO Hook, #N-3032, Double Locking Lanyard (47400015)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- PIG Silicone Water Barrier, White (WTR040-WH)
- Justrite Spill Control Supplies