Shop All Spill Containment Accessories
Justrite
Snap Wall Containment Berm, 398gal
Mfr # 28568
Zoro # G4677741
product price: $881.00
/ea
Free Shipping & Returns
$881.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 398 gal
- Height 8 in
- Length 10 ft
- Color Yellow
- Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28568
- Zoro # G4677741
- UPC # 697841156821
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 8 in |
Length | 10 ft |
Width | 8 ft |
Length (Straight Wireway) | 10 ft |
Dimensions | 8 ft W x 10 ft L |
Details
Spill Capacity | 398 gal |
Item | Snap Wall Containment Berm |
Color | Yellow |
Shape | Rectangle |
Product Type | Containment Berm |
Spill Capacity, gal. | 398 gal |
Description
Snap Wall Containment Berm, Color Yellow, Dimensions 8 ft W x 10 ft L, Height 8 in, Length 10 ft, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 398 gal, Width 8 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Spray Socks, Economy Dry-Wick 150 gsm Polyester, 12-Count, Case of 12, 144PK (070195B)
- TENACTIV Work Gloves, Nitrile, 2XS, Black/Gray, PR (S21TXUFN-5)
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Single Drum Spill Container, Black (28685)
- EAGLE MFG Drum Spill Platform Cart (1637)
- Justrite Spill Containment Accessories