Shop All Spill Containment Accessories
Justrite
Snap Wall Containment Berm, 318gal
Mfr # 28566
Zoro # G4694356
product price: $880.00
/ea
Free Shipping & Returns
$880.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 ft
- Color Yellow
- Height 8 in
- Width 8 ft
- Spill Capacity 318 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28566
- Zoro # G4694356
- UPC # 697841156814
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 8 ft |
Height | 8 in |
Width | 8 ft |
Dimensions | 8 ft W x 8 ft L |
Details
Color | Yellow |
Item | Snap Wall Containment Berm |
Spill Capacity | 318 gal |
Shape | Square |
Spill Capacity, gal. | 318 gal |
Product Type | Containment Berm |
Description
Snap Wall Containment Berm, Color Yellow, Dimensions 8 ft W x 8 ft L, Height 8 in, Length 8 ft, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 318 gal, Width 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE 3XL Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ3XL)
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Lime, One Size (12640)
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- Justrite Spill Containment Accessories