Shop All Spill Containment Accessories
Justrite
Snap Wall Containment Berm, 159gal
Mfr # 28564
Zoro # G4655113
product price: $534.00
/ea
Free Shipping & Returns
$534.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Spill Capacity 159 gal
- Length 8 ft
- Color Yellow
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28564
- Zoro # G4655113
- UPC # 697841157361
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Length | 8 ft |
Height | 8 in |
Dimensions | 4 ft W x 8 ft L |
Details
Spill Capacity | 159 gal |
Item | Snap Wall Containment Berm |
Color | Yellow |
Spill Capacity, gal. | 159 gal |
Shape | Rectangle |
Product Type | Containment Berm |
Description
Snap Wall Containment Berm, Color Yellow, Dimensions 4 ft W x 8 ft L, Height 8 in, Length 8 ft, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 159 gal, Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911725)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-04)
- BRADY Blind Flange Lockout Device, Red (149229)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- SPILLTECH Connectable Spill Berm (SPB10C)
- Justrite Spill Control Supplies