Shop All Spill Containment Accessories
Justrite
Snap Wall Containment Berm, 119gal
Mfr # 28558
Zoro # G4673365
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Spill Capacity 119 gal
- Length 6 ft
- Height 8 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28558
- Zoro # G4673365
- UPC # 697841156807
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Length | 6 ft |
Height | 8 in |
Dimensions | 4 ft W x 6 ft L |
Details
Spill Capacity | 119 gal |
Item | Snap Wall Containment Berm |
Color | Yellow |
Spill Capacity, gal. | 119 gal |
Shape | Rectangle |
Product Type | Containment Berm |
Description
Snap Wall Containment Berm, Color Yellow, Dimensions 4 ft W x 6 ft L, Height 8 in, Length 6 ft, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 119 gal, Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (B20P-HF)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- NEVS Day Change IV Tubing Label -Change Tuesday 7/8" x 3" Flr Green w/Black (NTUBE-T)
- SIGNMISSION BARBER SHOP Concession Decal sign cart trailer stand sticker equipment, D-DC-8-Barber Shop (D-DC-8-Barber Shop)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- Justrite Spill Control Supplies