Shop All Spill Containment Accessories
Justrite
Single Drum Collection Center for 55-Gallon Drum, Black - 28685
Mfr # 28685
Zoro # G7581095
original price:
$370.69
7% off
new price: $341.20
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$341.20
Free 30-Day Returns
Key Features
- Outside Dia. 33 in
- Spill Containment Load Capacity 1,250 lb
- Drain Included No
- Green Certification or Other Recognition UL Environment Claims Validated
- Height 31 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28685
- Zoro # G7581095
- UPC # 697841134614
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 33 in |
Height | 31 3/4 in |
Width | 31 in |
Inside Dia. | 31 in |
Length | 31 3/4 in |
Details
Spill Containment Load Capacity | 1,250 lb |
Drain Included | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Spill Capacity | 66 gal |
Standards | EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC |
Material | Polyethylene |
Color | Black |
Item | Drum Spill Container |
Description
Accommodates one 55-gallon drum. Large opening for easy loading and empty bases nest for storage. Optional steel dolly for relocation, 100% recycled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- ALTA Knee Pads, Knee Style, PR (52913.14)
- JUSTRITE 4' x 6' x 12", 175 Gallon Spill Capacity, Drive Over Berm, Rigid-Lock, Black (28512)
- JUSTRITE 66 Gallon Capacity, 46"Dia x 14"H, Pop-Up Pool, Yellow - 28321 (28321)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Ramp for 2 Drum and Larger Accumulation Center, Black - 28687 (28687)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- Justrite Spill Control Supplies