Shop All Safety Cans
Justrite
Silver/White Polypropylene/Stainless Steel HPLC Manifold
Mfr # 28179
Zoro # G3327694
Free Shipping & Returns
$208.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Stainless Steel
- Color Silver/White
- Standards 6
- Height 4 1/2 in
- For Use With HPLC Waste Collection Vessels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 28179
- Zoro # G3327694
- UPC # 697841121430
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 4 1/2 in |
Width | 5 in |
Length | 7 in |
Details
Item | HPLC Manifold |
Material | Polypropylene/Stainless Steel |
Color | Silver/White |
Standards | 6 |
For Use With | HPLC Waste Collection Vessels |
Includes | Stainless Steel Fitting |
Accessory Type | HPLC Manifold |
Compatible Mfr Part Number | 28177 |
Description
HPLC Manifold, Accessory Type HPLC Manifold, For Use With HPLC Waste Collection Vessels, Material Polypropylene/Stainless Steel, Compatible Mfr Part Number 28177, Compatible Grainger Part Number 2RYJ5, Height 4 1/2 in, Includes Stainless Steel Fitting, Length 7 in, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, Y, 4In H, PK5 (DWR-4-Y-5)
- PORTWEST Hi-Vis Cooling Vest, Med (CV02)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- NMC Notice Label, Pk5, N1AP (N1AP)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125210)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- JUSTRITE 5 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7150210)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120210)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7225240)
- SPEEDFX RACING FUEL JUG, VENT CAP (8845)
- Justrite Safety Cans