Shop All Safety Cans
Justrite
Silver Steel Flexible Spout
Mfr # 11078
Zoro # G2286191
product price: $31.46
/ea
$31.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Can Diameter 5/8 in
- Outside Dia. 5/8 in
- For Use With Justrite Type II Safety Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 11078
- Zoro # G2286191
- UPC # 697841004412
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 5/8 in |
Outside Dia. | 5/8 in |
Length | 9 in |
Hose Length | 9" |
Hose Outside Dia. | 0.625" |
Outside Diameter | 5/8 in |
Hose Outside Diameter | .625 in |
Details
Item | Flexible Spout |
Material | Steel |
Color | Silver |
For Use With | Justrite Type II Safety Cans |
Accessory Type | Flexible Spout |
Compatible Mfr Part Number | 7210120, 7210220, 7210320, 7210420, 7220120, 7220220, 7220320, 7220420, 7225120, 7225130, 7225220, 7225230, 7225320, 7225330, 7225420, 7225430, 7250120, 7250130, 7250220, 7250230, 7250330, 7250420, 7250430 |
Description
Flexible Spout, Accessory Type Flexible Spout, For Use With Justrite Type II Safety Cans, Material Steel, Color Silver, Height Not Applicable, Length 9 in, Outside Diameter 5/8 in, Width Not Applicable, Compatible Mfr Part Number 7210120, 7210220, 7210320, 7210420, 7220120, 7220220, 7220320, 7220420, 7225120, 7225130, 7225220, 7225230, 7225320, 7225330, 7225420, 7225430, 7250120, 7250130, 7250220, 7250230, 7250330, 7250420, 7250430
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTEX FR Rainsuit, Yellow, 4XL (7801800)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- ONGUARD Chemtex Bib Overall, Green, 4XL (7105000)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- JUSTRITE 2 gal Green Steel Type I Safety Can Oil (7120400)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- JUSTRITE 5 gal Yellow Steel, Brass Type I Safety Can Diesel (7150250)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- JUSTRITE Brown Cork Cover Gasket (11002)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150156)
- Justrite Safety Storage