Shop All Safety Cans
Justrite
Silver Steel Flame Arrestor
Mfr # 11098
Zoro # G810354505
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Type 1 Safety Cans
- Accessory Type Flame Arrestor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 11098
- Zoro # G810354505
- UPC # 697841004528
- Country of Origin United States
- Category Safety Cans
Dimensions
Details
Item | Flame Arrestor |
Material | Steel |
Color | Silver |
For Use With | Type 1 Safety Cans |
Accessory Type | Flame Arrestor |
Description
Flame Arrestor, Accessory Type Flame Arrestor, For Use With Type 1 Safety Cans, Material Steel, Color Silver, Height Not Applicable, Length Not Applicable, Outside Diameter Not Applicable, Width Not Applicable, Compatible Mfr Part Number Not Applicable, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- 3M 3M„¢ 8210V N95 Disposable Particulate Respirator, 10/Box (7000002462)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.04 AC, White (50GC-120BG)
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE 1 gal Yellow Steel Type I Safety Can Diesel (7110200)
- JUSTRITE 5 gal White Polyethylene HPLC Waste Can Solvents (12770)
- SPEEDFX RACING FUEL JUG, YELLOW JUG (8833)
- Justrite Safety Storage