Shop All Safety Cabinet Accessories
Justrite
Shelf Tray, Polyethylene, 44-1/8 In. W
Mfr # 25996
Zoro # G7008434
product price: $351.90
/ea
Free Shipping & Returns
$351.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Accessory Type Shelf Tray
- For Use With 31 gal Cabinets
- Material Polyethylene
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 25996
- Zoro # G7008434
- UPC # 697841067875
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 2 in |
Depth | 18 1/8 in |
Width | 44 1/8 in |
Fits Cabinet Size | 31 gal |
Dimensions (WxDxH) - Shelves | 44 1/8 in x 18 1/8 in x 2 in |
Dimensions (WxD) - Shelves | 44 1/8 in x 18 1/8 in |
Details
Item | Shelf Tray |
Color | White |
Accessory Type | Shelf Tray |
For Use With | 31 gal Cabinets |
Material | Polyethylene |
Load Capacity | 8 lb |
Spill Capacity | 0 gal |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | 29953 |
For Use With Cabinet/Locker Type | Under Fume Hood Safety Cabinet |
For Use With Cabinet/Locker Capacity | 31 gal |
Description
Shelf Tray, Accessory Type Shelf Tray, Color White, Compatible Mfr. Model Number 29953, Depth 18 1/8 in, For Use With 31 gal Cabinets, For Use With Cabinet/Locker Capacity 31 gal, For Use With Cabinet/Locker Type Under Fume Hood Safety Cabinet, For Use With Product Type Cabinet, Height 2 in, Load Capacity 8 lb, Material Polyethylene, Spill Capacity 0 gal, Width 44 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 45", White, PR1 (550-45-01)
- MAXIM LIGHTING House Number 6/9 - Singleton (53636WT)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (55KN53)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- Justrite Safety Cabinet Accessories