Shop All Safety Cabinet Accessories
Justrite
Shelf Tray, 40-61/64 in. W
Mfr # 22633
Zoro # G2009080
product price: $165.74
/ea
Free Shipping & Returns
$165.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Accessory Type Shelf Tray
- For Use With 45 gal Cabinets
- Material Polyethylene
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 22633
- Zoro # G2009080
- UPC # 697841165540
- Country of Origin Germany
- Category Safety Cabinet Accessories
Dimensions
Height | 2 in |
Width | 41 in |
Depth | 17 in |
Dimensions (WxD) - Shelves | 41 in x 17 in |
Dimensions (WxDxH) - Shelves | 41 in x 17 in x 2 in |
Details
Item | Shelf Tray |
Color | Black |
Accessory Type | Shelf Tray |
For Use With | 45 gal Cabinets |
Material | Polyethylene |
Load Capacity | 165 lb |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 30, OSHA |
For Use With Cabinet/Locker Capacity | 45 gal |
For Use With Cabinet/Locker Type | Standard Safety Cabinet |
Compatible Mfr. Model Number | 22631 |
For Use With Product Type | Cabinet |
Description
Shelf Tray, Accessory Type Shelf Tray, Color Black, Compatible Mfr. Model Number 22631, Depth 17 in, For Use With 45 gal Cabinets, For Use With Cabinet/Locker Capacity 45 gal, For Use With Cabinet/Locker Type Standard Safety Cabinet, For Use With Product Type Cabinet, Height 2 in, Load Capacity 165 lb, Material Polyethylene, Spill Capacity 0 gal, Standards IFC, NFPA 30, OSHA, Width 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBMD0025CM)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8M)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP6O-RA-O)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- Justrite Safety Storage