Shop All General Purpose Metal Shelving
Justrite
Shelf 41-1/32"W
Mfr # 22631
Zoro # G2009108
product price: $115.40
/ea
Free Shipping & Returns
$115.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Standards IFC, NFPA 30, OSHA
- For Use With 45 gal Cabinets
- Sub-Category Shelves and Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 22631
- Zoro # G2009108
- UPC # 697841165526
- Country of Origin Germany
- Category General Purpose Metal Shelving
Dimensions
Depth | 17 3/8 in |
Width | 41 in |
Height | 1 1/4 in |
Dimensions (WxDxH) - Shelves | 41 in x 17 3/8 in x 1 1/4 in |
Dimensions (WxD) - Shelves | 41 in x 17 3/8 in |
Details
Item | Safety Cabinet Shelf |
Color | Gray |
Material | Steel |
Standards | IFC, NFPA 30, OSHA |
For Use With | 45 gal Cabinets |
Sub-Category | Shelves and Dividers |
Cabinet Accessories Subcategory | Shelves and Dividers |
Load Capacity | 165 lb |
Spill Capacity | 0 gal |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 45 gal |
For Use With Cabinet/Locker Type | EN Rated Cabinets |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Gray, Depth 17 3/8 in, For Use With 45 gal Cabinets, For Use With Cabinet/Locker Capacity 45 gal, For Use With Cabinet/Locker Type EN Rated Cabinets, For Use With Product Type Cabinet, Height 1 1/4 in, Load Capacity 165 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 30, OSHA, Width 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Swivel Foot Trapezoid Base (12194)
- WALL CONTROL Industrial Pegboard, Red Metal Peg Boards, PK2 (35-IP-3232-R)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 30""H (SHF-02217)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- Justrite General Purpose Metal Shelving