Shop All Safety Cabinet Accessories
Justrite
Shelf, 2 In. H, 55-3/8 In. W, 14 In. D
Mfr # 29947
Zoro # G6178191
product price: $190.42
/ea
Free Shipping & Returns
$190.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 110 gal Cabinets
- Material Steel
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29947
- Zoro # G6178191
- UPC # 697841116573
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 55 3/8 in |
Height | 2 in |
Depth | 14 in |
Fits Cabinet Size | 110 gal |
Dimensions (WxD) - Shelves | 55 3/8 in x 14 in |
Dimensions (WxDxH) - Shelves | 55 3/8 in x 14 in x 2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 110 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Standards | ANSI MH28.1, IFC, NFPA 30, OSHA |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Capacity | 110 gal |
For Use With Cabinet/Locker Type | Vertical Drum Flammable Cabinets |
For Use With Product Type | Cabinet |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 14 in, For Use With 110 gal Cabinets, For Use With Cabinet/Locker Capacity 110 gal, For Use With Cabinet/Locker Type Vertical Drum Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 30, OSHA, Width 55 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 3XL (COR1163)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- PORTWEST PU Palm Glove, XL (A120)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JAMCO Flammable Cabinet Shelf, 44 1/2 in W (GS422)
- Justrite Safety Cabinet Accessories