Shop All Safety Cabinet Accessories
Justrite
Shelf, 2 In. H, 30-3/8 In. W, 14 In. D
Mfr # 29946
Zoro # G7455411
Free Shipping & Returns
$82.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 55 gal Cabinets
- Material Steel
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 29946
- Zoro # G7455411
- UPC # 697841116566
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 14 in |
Height | 2 in |
Width | 30 3/8 in |
Fits Cabinet Size | 55 gal |
Dimensions (WxD) - Shelves | 30 3/8 in x 14 in |
Dimensions (WxDxH) - Shelves | 30 3/8 in x 14 in x 2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 55 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Standards | ANSI MH28.1, IFC, NFPA 30, OSHA |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Type | Vertical Drum Flammable Cabinets |
For Use With Cabinet/Locker Capacity | 115 gal, 55 gal |
For Use With Product Type | Cabinet |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 14 in, For Use With 55 gal Cabinets, For Use With Cabinet/Locker Capacity 115 gal, 55 gal, For Use With Cabinet/Locker Type Vertical Drum Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 30, OSHA, Width 30 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- NEW BALANCE Athletic High-Top Shoe, EE, 13, Brown, PR (MIDCLBRBR-13-2E)
- NMC Caution Floor Load Limit Sign - Bilingual, ESC87RB (ESC87RB)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Pink (313016)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE SpillSlope Shelf, 31 In. W, 31 In. D (29952)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- SPERIAN BY HONEYWELL Sperian Emergency Eyewash 203-32-000102-0000 Pull Strap (203-32-000102-0000)
- Justrite Safety Storage