Shop All Safety Cabinet Accessories
Justrite
Shelf, 1 In. H, 39-3/8 In. W, 29 In. D
Mfr # 29945
Zoro # G7516704
product price: $190.42
/ea
Free Shipping & Returns
$190.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 90 gal Cabinets
- Material Steel
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29945
- Zoro # G7516704
- UPC # 697841116559
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 in |
Width | 39 3/8 in |
Depth | 29 in |
Dimensions (WxDxH) - Shelves | 39 3/8 in x 29 in x 1 in |
Dimensions (WxD) - Shelves | 39 3/8 in x 29 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 90 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Standards | ANSI MH28.1, IFC, NFPA 30, NPFA-1, OSHA |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 90 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 29 in, For Use With 90 gal Cabinets, For Use With Cabinet/Locker Capacity 90 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 30, NPFA-1, OSHA, Width 39 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb (793)
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- Justrite Safety Cabinet Accessories