Shop All Safety Cabinets
Justrite
SFTY CABINET 60 GAL EX CLASSIC YELL
Mfr # JT896000
Zoro # G402123328
product price: $1,826.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,826.99
Free 30-Day Returns
Key Features
- Color Yellow
- Door Type Manual
- Number of Shelves 2
- Material 18-Gauge Steel
- Standards Complies with NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT896000
- Zoro # G402123328
- UPC # 697841114180
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Details
Color | Yellow |
Door Type | Manual |
Number of Shelves | 2 |
Material | 18-Gauge Steel |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Doors | 2 |
Features | Adjustable Shelves |
Storage Capacity | 60 gal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS 4FT STRIPED YELLOW/SPEED BUMP RUBBER (2054SB)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- OPTREL Clearmaxx Tear Off Foil (5000.039)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange (860001)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JAMCO Flammable Safety Cabinet, 45 gal., Yellow (FS45YP)
- Justrite Safety Cabinets