Shop All Safety Cabinet Accessories
Justrite
Self-Closing Adaptor Kit
Mfr # 25926
Zoro # G4150964
Free Shipping & Returns
$413.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Self-Close Conversion Kit
- For Use With Front: Acura CL 99-97, Integra 01-92, Legend 95-91, NSX 05-91, RL 98-96, TL 98-95, Vigor 94-92; Honda Accord 02-91, CR-V 01-97, Odyssey 98-95, Prelude 01-94; Isuzu Oasis 99-96
- Material Steel
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 25926
- Zoro # G4150964
- UPC # 697841008359
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 10 in |
Depth | 8 in |
Width | 8 in |
Dimensions (WxD) - Hardware | 8 in x 8 in |
Dimensions (WxDxH) - Hardware | 8 in x 8 in x 10 in |
Details
Item | Self-Close Adapter Kit |
Color | Silver |
Accessory Type | Self-Close Conversion Kit |
For Use With | Front: Acura CL 99-97, Integra 01-92, Legend 95-91, NSX 05-91, RL 98-96, TL 98-95, Vigor 94-92; Honda Accord 02-91, CR-V 01-97, Odyssey 98-95, Prelude 01-94; Isuzu Oasis 99-96 |
Material | Steel |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
For Use With Cabinet/Locker Type | Justrite Safety Cabinets |
For Use With Cabinet/Locker Capacity | 30 gal and Greater |
For Use With Product Type | Cabinet |
Description
Self-Close Adapter Kit, Accessory Type Self-Close Conversion Kit, Color Silver, Depth 8 in, For Use With Cabinet/Locker Capacity 30 gal and Greater, For Use With Cabinet/Locker Type Justrite Safety Cabinets, For Use With Product Type Cabinet, Height 10 in, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- BRADY Smoking Area Sign, 10" H, 7 in W, Plastic, Rectangle, English, 116090 (116090)
- SIGNMISSION Florida Equine, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-25173 (A-1824-25173)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- Justrite Safety Storage