Shop All Smoking Receptacles & Shelters
Justrite
Screw, Black
Mfr # 26801
Zoro # G5200081
original price:
$13.79
12% off
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Indoor/Outdoor Outdoor
- Series Smoker's Cease-Fire(R)
- Accessory Type Screw Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 26801
- Zoro # G5200081
- UPC # 697841072183
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Details
Color | Black |
Material | Plastic |
Indoor/Outdoor | Outdoor |
Item | Screw Knob |
Series | Smoker's Cease-Fire(R) |
Accessory Type | Screw Knob |
Description
Screw Knob, Color Black, Material Plastic, Smoker's Cease-Fire(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle-Deck Lift (747-06186A)
- BRIGHT BAY PRODUCTS, LLC Guardian Salt Cell Cleaner, 32 oz. Bottle 1/Case - P3032 (P3032)
- TACO MARINE Weather Seal - 10'L x "W x "H - Black (V30-0202B10-1)
- STENS Spindle Shaft 285-211 For Exmark 1-413330 (285-211)
- JUSTRITE Ash Pail, 1 gal., Silver (26803)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Terra Cotta (26806T)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Pewter Gray (26800)
- JUSTRITE Cigarette Receptacle, 6 gal., Gray (26626G)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Gray (26624G)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Green (26800G)
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- Justrite Smoking Receptacles & Shelters