Shop All Eyewash and Shower Parts and Accessories
Hughes Safety Showers
Safety Shower Sign, Universal, Brackets
Mfr # S-BRAC-SIGN-UNH
Zoro # G4712257
product price: $124.32
/ea
Free Shipping & Returns
$124.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.5"
- Width 10"
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # S-BRAC-SIGN-UNH
- Zoro # G4712257
- UPC # 805042000649
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Depth | 1.5" |
Width | 10" |
Height | 16" |
Details
Item | Safety Shower Sign,Universal,Brackets |
Description
Safety Shower Sign,Universal,Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, No Pocket, F33L, Black (82618)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- NMC Caution Hearing Protection Required Label, Pk5 (CGA5AP)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 16GFEW Eyewash Station (16GFEW-BLKT)
- HUGHES SAFETY SHOWERS Heated Jacket for Gravity-Fed 16GFEW Eyewash Station, 120V AC (16GFEW-BLKT-HT)
- HUGHES SAFETY SHOWERS Water Treatment Module, 317 gal. Tank (AQ1200)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station (10GFEW-BLKT)
- HUGHES SAFETY SHOWERS Equipment Inspection Record, Pack of 2 (SERVICE-CARDS)
- HUGHES SAFETY SHOWERS Safety Shower And Eye/Face Sign, Universl (ES-SIGN)
- HONEYWELL Eye Wash, Bottle, 4 oz. (203-32-000452-0000)
- Hughes Safety Showers Eyewash and Shower Parts and Accessories