Shop All Eyewash and Shower Parts and Accessories
Justrite
Safety Shower, Rose, ABS
Mfr # ABS-ROSE
Zoro # G4712412
$62.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.6"
- Width 10"
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # ABS-ROSE
- Zoro # G4712412
- UPC # 697841191945
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 4.6" |
Width | 10" |
Depth | 10" |
Details
Item | Safety Shower,Rose,ABS |
Description
Safety Shower,Rose,ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Food Allergy Notice Please Be Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-12812-10PK)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size M (8) (99-1-9629-8)
- BRADY Label, White, Labels/Roll: 750 (PTL-6-423)
- KISHIGO 2X-3X, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-2X-3X)
- JUSTRITE Equipment Inspection Record, PK2 (SERVICE-CARDS)
- JUSTRITE Water Treatment Module, 317 gal. Tank (AQ1200)
- HONEYWELL NORTH Eyesaline Sterile Eyewash, 4 oz. (32-000452-0000)
- HAWS Repair Kit For Shower (VRKMK81A)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- HAWS 12 Gauge Galvanized Steel (3202)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- Justrite Eyewash Stations and Shower Equipment