Shop All Safety Cabinet Accessories
Justrite
Safety Cabinet Wall Mounting Assembly
Mfr # 25950
Zoro # G4891214
product price: $120.83
/ea
Free Shipping & Returns
$120.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Wall Mount Hardware
- For Use With 12, 17, 20 gal Cabinets
- Material Steel
- Includes Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 25950
- Zoro # G4891214
- UPC # 697841008489
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 42 in |
Depth | 7 in |
Height | 2 in |
Dimensions (WxD) - Hardware | 42 in x 7 in |
Dimensions (WxDxH) - Hardware | 42 in x 7 in x 2 in |
Details
Item | Mounting Hardware |
Color | Silver |
Accessory Type | Wall Mount Hardware |
For Use With | 12, 17, 20 gal Cabinets |
Material | Steel |
Includes | Mounting Kit |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 30, OSHA |
For Use With Cabinet/Locker Capacity | 12 gal, 17 gal, 20 gal |
For Use With Cabinet/Locker Type | Wall Mount Safety Cabinets |
For Use With Product Type | Cabinet |
Description
Mounting Hardware, Accessory Type Wall Mount Hardware, Color Silver, Depth 7 in, For Use With 12, 17, 20 gal Cabinets, For Use With Cabinet/Locker Capacity 12 gal, 17 gal, 20 gal, For Use With Cabinet/Locker Type Wall Mount Safety Cabinets, For Use With Product Type Cabinet, Height 2 in, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 30, OSHA, Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2A)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- PIP Welding Gloves, Cowhide Palm, Mens, PR (73-7018)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- Justrite Safety Storage