Shop All Safety Cabinets
Justrite
Safety Cabinet, EN, 45 gal., 90 min., Color: Yellow
Mfr # 22607
Zoro # G4039027
product price: $6,700.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,700.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 46-63/64"
- Depth 24-7/32"
- Height 76-57/64"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 22607
- Zoro # G4039027
- UPC # 697841165502
- Country of Origin Germany
- Category Safety Cabinets
Dimensions
Width | 46-63/64" |
Depth | 24-7/32" |
Height | 76-57/64" |
Exterior Height | 77 in |
Exterior Width | 47 in |
Exterior Depth | 24 1/4 in |
Exterior Dimensions (WxDxH) - Flammables | 47 in x 24 1/4 in x 77 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 47 in x 24 1/4 in x 77 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 76-57/64 In., Width 46-63/64 In., Depth 24-7/32 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Glove, Back-Hand Pad, 3 Layr, 7-1/2"x5-3/4" (15A56)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH3X002500)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- MCR SAFETY Beige Driver Syn Leather Red Fle, L, PK12 (3750L)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 60 gal. (CAB000056)
- Justrite Safety Storage