Shop All Safety Cabinets
Justrite
Safety Cabinet, EN, 30 gal., 30 min., Color: Yellow
Mfr # 22601
Zoro # G3365347
product price: $4,500.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,500.00
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 34-1/32"
- Depth 24-27/64"
- Height 76-21/32"
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 22601
- Zoro # G3365347
- UPC # 697841165342
- Country of Origin Germany
- Category Safety Cabinets
Dimensions
Width | 34-1/32" |
Depth | 24-27/64" |
Height | 76-21/32" |
Exterior Height | 76 in |
Exterior Dimensions (WxDxH) - Flammables | 34 1/4 in x 24 in x 76 in |
Exterior Depth | 24 in |
Exterior Width | 34 1/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 1/4 in x 24 in x 76 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 76-21/32 In., Width 34-1/32 In., Depth 24-27/64 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Back Support, L, 36 to 42 In (1909L)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- ALLEGRO INDUSTRIES SCBA Wall Case 32-1/2 x 20 x 13 (4100)
- Justrite Safety Cabinets