Shop All Safety Cabinets
Justrite
SAFETY CABINET 54 GAL. EX SLIMELINE RE
Mfr # JT895401
Zoro # G602123333
product price: $2,506.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,506.99
Free 30-Day Returns
Key Features
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Material 18-Gauge Steel
- Number of Doors 1
- Features Adjustable Shelves
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT895401
- Zoro # G602123333
- UPC # 978411140748
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Details
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Features | Adjustable Shelves |
Color | Yellow |
Number of Shelves | 2 |
Door Type | Sliding, self-close |
Storage Capacity | 90 gal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XL)
- MSA SAFETY Filter, HEPA, Magenta, 6 PK, NIOSH (10080455)
- KEEN Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Black/Dark Earth (1021467)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7 (U5-1150-NP_10X7)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Sure-Grip EX Paints and Inks Cabinet, 45 gal., Red (894521)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- Justrite Safety Storage