Shop All Safety Cabinets
Justrite
SAFETY CABINET 30 GAL. EX SURE-GRIP RE
Mfr # JT893301
Zoro # G702123110
product price: $1,594.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Color Red
- Number of Doors 2
- Door Type Manual
- Standards Complies with NFPA Code 30; FM Approval
- Features Adjustable Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT893301
- Zoro # G702123110
- UPC # 978411136574
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 36 in |
Exterior Height | 35 in |
Exterior Depth | 24 in |
Details
Color | Red |
Number of Doors | 2 |
Door Type | Manual |
Standards | Complies with NFPA Code 30; FM Approval |
Features | Adjustable Shelves |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Storage Capacity | 30 gal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, 5XL, Orange (LUX-350-B2X-O5X)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 13 lb (B20)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8990800)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- Justrite Safety Cabinets