Shop All Safety Cabinets
Justrite
SAFETY CABINET 22 GAL. EX SLIMLINE YEL
Mfr # JT892200
Zoro # G502122979
product price: $1,493.99
/ea
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 gallon
- Width 23.25 in
- Depth 18 in
- Height 65 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT892200
- Zoro # G502122979
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 23.25 in |
Depth | 18 in |
Height | 65 in |
Exterior Depth | 18 in |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 22 gallon |
Door Type | Manual |
Color | Yellow |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Shelves | 3 |
Features | Adjustable Shelves |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 22 gal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 5 ft. L (0103117143X5)
- WOLVERINE Size 10.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, Medium, REG (K84-PRTMREG)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- Justrite Safety Storage