Shop All Safety Cabinets
Justrite
SAFETY CABINET 12 GAL. PESTICIDE GRE
Mfr # JT891204
Zoro # G802122839
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Doors 1
- Door Type Manual
- Number of Shelves 1
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # JT891204
- Zoro # G802122839
- UPC # 697841112308
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 35 in |
Exterior Width | 23.25 in |
Exterior Depth | 18 in |
Details
Color | Green |
Number of Doors | 1 |
Door Type | Manual |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Standards | Complies with NFPA Code 30; FM Approval |
Features | Adjustable Shelves |
Storage Capacity | 12 gal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CR-A-710-L-10189)
- NMC Danger Hard Hats Required In This Area Sig - Bilingual (DBA4R)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, L (0304RBRNLAR)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- Justrite Safety Storage