Shop All Safety Cabinet Accessories
Justrite
SAFETY CABINET 12 GAL. COMPACT YELLOW
Mfr # JT891220
Zoro # G702122847
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35 in
- Material 18-Gauge Steel
- Color Yellow
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT891220
- Zoro # G702122847
- UPC # 697841112322
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 35 in |
Depth | 18 in |
Width | 23.25 in |
Details
Material | 18-Gauge Steel |
Color | Yellow |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Load Capacity | 12 gallon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- MANCOMM Safety Poster, 16" H, 12" W (31P-017-02)
- GSS SAFETY ONYX Rip Stop Poly Insulated Winter Pant (8713-2XL/3XL)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- Justrite Safety Storage