Shop All Safety Cabinet Accessories
Justrite
SAFETY CABINET 12 GAL. COMPACT YELLOW
Mfr # JT891200
Zoro # G702122359
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.25 in
- Material 18-Gauge Steel
- Height 35 in
- Depth 18 in
- Load Capacity 12 gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT891200
- Zoro # G702122359
- UPC # 697841112216
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 23.25 in |
Height | 35 in |
Depth | 18 in |
Details
Material | 18-Gauge Steel |
Load Capacity | 12 gallon |
Color | Yellow |
Standards | Complies with NFPA Code 30; FM Approval |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C68 (475C68)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- Justrite Safety Cabinet Accessories