Shop All Bench Cans
Justrite
SAFETY BENCH CAN
Mfr # B602
Zoro # G809190572
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material 24-Gauge Galvanized Steel
- Standards FM Approval
- Height 4.25 in
- Outside Dia. 8 in
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # B602
- Zoro # G809190572
- UPC # 48441223312
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 4.25 in |
Outside Dia. | 8 in |
Details
Can Capacity | 0.5 gal |
Can Material | 24-Gauge Galvanized Steel |
Standards | FM Approval |
Can Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- NMC Fire Extinguisher Sign (VS42W)
- LEATHER IMPRESSIONS Comfort Fit Ratchet Belt Adjustable One Size 28-48 Inch Customizable Belt - Brown (BL188BR)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- JUSTRITE Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved (10208)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- JUSTRITE Bench Can, 1/2 Gal., Galvanized Steel, Red (10295)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- Justrite Safety Storage