Shop All Equipment & Container Labels
Justrite
Safety Band Label, 6 In. H
Mfr # 29004
Zoro # G0708261
product price: $19.32
/ea
$19.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Flammable Symbol
- Material Vinyl
- Legend/Background Color Black, White, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29004
- Zoro # G0708261
- UPC # 697841118584
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 10 1/4 in |
Width | 10 3/8 in |
Description
Safety Cabinet Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Flammable Keep Fire Away, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Itek Series, Anti-Scratch, Frameless, Gray Mirror, Indoor/Outdoor Lens (S5880S)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Blue Frame, Clear Lens (S1101SGAF)
- CARHARTT Work Boots, Mens, 11.5, W, Insulated, PR (CMF8389-11.5W)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMG-C91-012)
- JUSTRITE Label Pack, Black, Red, White, Stick Label (29017)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100, 86647 (86647)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-733-5PK (HWL-535-733-5PK)
- BEST SANITIZERS Caution Tag, Plastic, First Aid Subject (USP20130)
- SHAMROCK SCIENTIFIC Caution Radioactive Material Tape, 3x1, 500"/roll (140046)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN375)
- BRADY 2" x 2" Paper GHS Label, GHS Health Danger Symbol, Pk4 (118907)
- Justrite Safety Labels