Shop All Safety Cabinet Accessories
Justrite
SAF CAN W/F15 BLUE/T1
Mfr # UI10FSB
Zoro # G609842527
product price: $70.42
/ea
$70.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 in
- Material 24-Gauge Galvanized Steel
- Standards CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
- Includes Contains Funnel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UI10FSB
- Zoro # G609842527
- UPC # 48441221356
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 9 in |
Height | 8 in |
Details
Material | 24-Gauge Galvanized Steel |
Standards | CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only |
Includes | Contains Funnel |
Color | Blue |
Load Capacity | 1 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Clear, 8 mil, PK12 (UPC-45)
- MILWAUKEE TOOL Carrying Bag for M18 ROCKET Tower Lights (42-55-2137)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N20R200000)
- NMC Forklift Inspection, Pk25 (RPT181)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- Justrite Safety Storage