Shop All Safety Cabinet Accessories
Justrite
SAF CAN GREEN W/F15/T1
Mfr # UI4FSG
Zoro # G609842411
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Depth 9 in
- Standards CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
- Height 5.3125 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UI4FSG
- Zoro # G609842411
- UPC # 48441008445
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 9 in |
Height | 5.3125 in |
Details
Material | 24-Gauge Galvanized Steel |
Standards | CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only |
Color | Green |
Load Capacity | 0.5 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0038YB)
- STEINER Welding Jacket, S, 30", Brown (9215-S)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N110G/M)
- MAGID TREX TRX443 Flex Series Lean UltraLightweight Foam Nitrile Palm Coated Impact Glove Cut Level A4, S (TRX443-S)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- Justrite Safety Storage