Shop All Trash Cans
Justrite
Round Trash Can, Silver, 15 1/4 in Dia, Open Top, Aluminum
Mfr # 26512
Zoro # G4181475
$62.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Silver
- Material Aluminum
- Width 15 1/8 in
- Series Cease-Fire(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 26512
- Zoro # G4181475
- UPC # 697841009233
- Country of Origin United States
- Category Trash Cans
Dimensions
Width | 15 1/8 in |
Trash Can Dia./Width | 15-1/4" |
Width/Diameter | 15 1/4 in |
Details
Container Shape | Round |
Color | Silver |
Material | Aluminum |
Series | Cease-Fire(R) |
Top Design | Funnel |
Item | Trash Can |
Container Basic Material | Metal |
Primary Container Color | Silver |
For Use With Trash Can Mfr. Model Number | 26001, 26001K, 26001W, 26005, 26005K, 26005W |
Specific Container Material | Aluminum |
Opening Closure Type | Open Top |
Includes | 5-1/4" dia., Virtually Corrosion Free, Easy Cleanup |
Top Type | Funnel |
For Use With | 26001, 26001K, 26001W, 26005, 26005K, 26005W |
For Container Capacity | 12 gal, 15 gal |
Number of Openings | 1 |
Lid Shape | Round |
Material Grouping | Metal |
For Cntnr Cap | 12 gal, 15 gal |
Lid Connection | Snap On |
Description
Trash Can Top, Funnel, 12 gal, 15 gal, Round, Snap On, Number of Openings 1, Silver, Cease-Fire(R) Series, Width/Diameter 15 1/4 in, Metal, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POO POURRI Poo-Pourri Citrus Scent Odor Eliminator 2 oz Liquid (PP-002-CB)
- RUBBERMAID COMMERCIAL Dolly, Round, Brute, Bk (264000BK)
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush (2KU11)
- GOJO 5000 ml Gel Hand Cleaner Cartridge (7590-02)
- JUSTRITE 55 gal Round Trash Can, Gray, 24 in Dia, Open Top, Aluminum (26655G)
- JUSTRITE 15 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26615G)
- JUSTRITE 4-1/2 gal Round Trash Can, White, 12 in Dia, Open Top, Aluminum (26604W)
- JUSTRITE 12 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26612W)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- JUSTRITE 15 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26615W)
- TOTER 32 gal Trash Can, Graystone (ACC32)
- Justrite Trash Cans