Shop All Drip Diverters
Justrite
Roof Leak Diverter, Yellow, 5 ft. L
Mfr # 28300
Zoro # G9000257
$70.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grommeted Corners, Standard 3/4 in Garden Hose Connection
- Width 5 ft.
- Installation Method Hang By Corners
- Leak Diverter Length 5 ft
- Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 28300
- Zoro # G9000257
- UPC # 697841156906
- Country of Origin United States
- Category Drip Diverters
Dimensions
Width | 5 ft. |
Leak Diverter Length | 5 ft |
Length | 5 ft. |
Leak Diverter Width | 5 ft |
Leak Diverter Dimensions | 5 ft x 5 ft |
Details
Includes | Grommeted Corners, Standard 3/4 in Garden Hose Connection |
Installation Method | Hang By Corners |
Hose Included | No |
Item | Roof Leak Diverter |
Net Weight | 6 lb |
Diverter Color | Yellow |
Diverter Material | Vinyl |
Leak Diverter Mounting Style | Hang by Corners |
Components Included | (1) Leak Diverter |
Description
Diverter Type Roof, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Hang by Corners, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Pulley with Fixed Point, 4946 lb., Gold (P45)
- WBOX 30W COMPACT DUAL TONE SIR (0E-30WCSIREN)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- JUSTRITE 12'W x 12'L, Ceiling Leak Diverter With Magnets - 28314 (28314)
- JUSTRITE 10'W x 10'L, Ceiling Leak Diverter - 28308 (28308)
- JUSTRITE 20'W x 20'L, Ceiling Leak Diverter - 28318 (28318)
- PIG Quick Deploy Leak Diverter, 4 lb. (TLS461-TR)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- KOHLER 1/2" pressure-balancing valve with push-button diverter and screwdriver stops, Not Applicable (11748-KS-NA)
- PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-CL)
- Justrite Spill Control Supplies