Shop All Drip Diverters
Justrite
20'W x 20'L, Ceiling Leak Diverter - 28318
Mfr # 28318
Zoro # G6504671
Free Shipping & Returns
$969.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Vinyl
- Includes Grommeted Corners, Standard 3/4 in Garden Hose Connection
- Installation Method Hang By Corners
- Hose Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 28318
- Zoro # G6504671
- UPC # 697841156999
- Country of Origin United States
- Category Drip Diverters
Dimensions
Width | 20 ft. |
Length | 20 ft. |
Details
Item | Roof Leak Diverter |
Diverter Color | Yellow |
Diverter Material | Vinyl |
Includes | Grommeted Corners, Standard 3/4 in Garden Hose Connection |
Installation Method | Hang By Corners |
Hose Included | No |
Net Weight | 57 lb |
Components Included | (1) Leak Diverter |
Material | vinyl |
Color | Yellow |
Description
Durable, puncture resistant, and watertight EnGuard I PVC coated yellow fabric is designed to channel overhead pipe and ceiling leaks to containers or floor drains. Diverters help provide a fast and economical way to protect your personnel, equipment, and inventory. Simply connect to a standard garden hose to drain water safely away. Flow rate of 3.3 gal/min (12.5 L/min).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Detector, Carbon Monoxide (10153986)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D20)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, OS-CS-D-35-L-19110-10PK (OS-CS-D-35-L-19110-10PK)
- GLOVE GUARD Handi Klip(R) Clip, High Vis Yellow, Blank (44100HVYW)
- JUSTRITE 10'W x 10'L, Ceiling Leak Diverter - 28308 (28308)
- JUSTRITE 12'W x 12'L, Ceiling Leak Diverter With Magnets - 28314 (28314)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 5x5Ft (3ZRU3)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- PIG PIG Roof Leak Diverter, Translucent, 2.69 lb. (TLS462-TR)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- Justrite Spill Control Supplies