Shop All Drip Diverters
Justrite
Roof Leak Diverter, Yellow, 10 ft. L
Mfr # 28308
Zoro # G9000275
Free Shipping & Returns
$236.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Vinyl
- Includes Grommeted Corners, Standard 3/4 in Garden Hose Connection
- Leak Diverters Installation Method Hang by Corners
- Installation Method Hang By Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 28308
- Zoro # G9000275
- UPC # 697841156944
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 10 ft |
Leak Diverter Length | 10 ft |
Length | 10 ft. |
Width | 10 ft. |
Leak Diverter Dimensions | 10 ft x 10 ft |
Details
Item | Roof Leak Diverter |
Diverter Color | Yellow |
Diverter Material | Vinyl |
Includes | Grommeted Corners, Standard 3/4 in Garden Hose Connection |
Leak Diverters Installation Method | Hang by Corners |
Installation Method | Hang By Corners |
Net Weight | 15 lb |
Hose Included | No |
Leak Diverter Mounting Style | Hang by Corners |
Components Included | (1) Leak Diverter |
Material | vinyl |
Color | Yellow |
Description
Diverter Type Roof, Leak Diverter Length 10 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Hang by Corners, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut Level 3 Winter Insulated Dipped Gloves - Small (48-22-8920)
- BOWMAN DISPENSERS Eyewear Cabinet, White/Clear (CP-075)
- 3M Nut Base, W-2920 (0-00-51138-15525-4)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- JUSTRITE Roof Leak Diverter, Yellow, 20 ft. L (28318)
- JUSTRITE Roof Leak Diverter, 12 ft. L, Vinyl (28314)
- JUSTRITE Roof Leak Diverter, 7 ft. L, 7 ft. W (28306)
- ZORO SELECT Roof Leak Diverter, 10 ft x 10 ft, Polyethylene, Steel Rings in Each Corner, Black (10C884)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- PIG Trough Style Roof Leak Diverter, 9 lb. (TLS561-TR)
- Justrite Spill Control Supplies