Shop All Drip Diverters
Justrite
Roof Leak Diverter, 7 ft. L, 7 ft. W
Mfr # 28306
Zoro # G7255473
Free Shipping & Returns
$262.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Color Yellow
- Material vinyl
- Includes Magnetic Corners, Standard 3/4 in Garden Hose Connection
- Installation Method Magnetic Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 28306
- Zoro # G7255473
- UPC # 697841156937
- Country of Origin United States
- Category Drip Diverters
Dimensions
Width | 7 ft. |
Length | 7 ft. |
Details
Hose Included | No |
Color | Yellow |
Material | vinyl |
Includes | Magnetic Corners, Standard 3/4 in Garden Hose Connection |
Installation Method | Magnetic Corners |
Item | Roof Leak Diverter |
Net Weight | 8 lb |
Components Included | (1) Leak Diverter |
Description
Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3203)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144LX)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- JUSTRITE Roof Leak Diverter, 12 ft. L, Vinyl (28314)
- JUSTRITE Roof Leak Diverter, Yellow, 10 ft. L (28308)
- JUSTRITE Roof Leak Diverter, Yellow, 20 ft. L (28318)
- TARPS NOW 15' X 15' Drain Tarps / Leak Diverters (DTP12WB-1515)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- ZORO SELECT Roof Leak Diverter, 7 ft., White (42X286)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 15x15Ft (5WUA1)
- Justrite Drip Diverters