Shop All Drip Diverters
Justrite
5'W x 5'L, Ceiling Leak Diverter With Magnets - 28302
Mfr # 28302
Zoro # G6525513
product price: $266.70
/ea
Free Shipping & Returns
$266.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Vinyl
- Includes Magnetic Corners, Standard 3/4 in Garden Hose Connection
- Installation Method Magnetic Corners
- Leak Diverter Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28302
- Zoro # G6525513
- UPC # 697841156913
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 5 ft |
Width | 5 ft. |
Length | 5 ft. |
Leak Diverter Dimensions | 5 ft x 5 ft |
Details
Item | Roof Leak Diverter |
Diverter Color | Yellow |
Diverter Material | Vinyl |
Includes | Magnetic Corners, Standard 3/4 in Garden Hose Connection |
Installation Method | Magnetic Corners |
Hose Included | No |
Net Weight | 6 lb |
Leak Diverter Mounting Style | Magnetic Corners |
Components Included | (1) Leak Diverter |
Description
Diverter Type Roof, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Magnetic Corners, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegrdbl Barricade Tape, Yllw/Blk, 135ft (91083)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YM22)
- SWEDEPRO 12 In Waist Extender (190000)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- JUSTRITE 12'W x 12'L, Ceiling Leak Diverter With Magnets - 28314 (28314)
- JUSTRITE 10'W x 10'L, Ceiling Leak Diverter - 28308 (28308)
- JUSTRITE 20'W x 20'L, Ceiling Leak Diverter - 28318 (28318)
- ULTRATECH Roof Leak Diverter, 12 ft. W, 12 ft. L (1788)
- ZORO SELECT Roof Leak Diverter, 7 ft., Black (42X290)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, Lmntd Poly (10C878)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- Justrite Spill Control Supplies