Shop All Drip Diverters
Justrite
Roof Leak Diverter, 12 ft. L, Vinyl
Mfr # 28314
Zoro # G6628185
product price: $718.00
/ea
Free Shipping & Returns
$718.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Vinyl
- Includes Magnetic Corners, Standard 3/4 in Garden Hose Connection
- Installation Method Magnetic Corners
- Hose Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28314
- Zoro # G6628185
- UPC # 697841156975
- Country of Origin United States
- Category Drip Diverters
Dimensions
Width | 12 ft. |
Length | 12 Ft. |
Details
Item | Roof Leak Diverter |
Diverter Color | Yellow |
Diverter Material | Vinyl |
Includes | Magnetic Corners, Standard 3/4 in Garden Hose Connection |
Installation Method | Magnetic Corners |
Hose Included | No |
Net Weight | 21 lb |
Components Included | (1) Leak Diverter |
Material | vinyl |
Color | Yellow |
Description
Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- NMC Caution Step Up Sign, C401P (C401P)
- ILC Replacement for Maxtec Max-47 Oxygen Sensors (MAX-47 OXYGEN SENSORS MAXTEC)
- JUSTRITE Roof Leak Diverter, Yellow, 20 ft. L (28318)
- JUSTRITE Roof Leak Diverter, Yellow, 10 ft. L (28308)
- PIG Quick Deploy Leak Diverter, 4 lb. (TLS461-TR)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- PIG PIG Roof Leak Diverter, Gray, 0.78 lb. (TLS552-GY)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., White (42X285)
- Justrite Drip Diverters